PIAB 0101644 S.B50NP50.G14M.01 SUCTION CUP B50.30.05AB


Suction Cup

References
piab:0101644
rubix:120A2445
brand logo
brand logo
Technical specifications
MaterialNitrile-PVC (NPV)
Diameter60 mm
ShapeBellow
See all Specifications

Product details : PIAB 0101644 S.B50NP50.G14M.01 SUCTION CUP B50.30.05AB


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Technical specifications


Attributes
MaterialNitrile-PVC (NPV)
Diameter60 mm
ShapeBellow
TypeSuction Cup
Metrical Diameter60 mm
Show UNSPSC/ECL@SS
£ 27.96 excl. VAT
/ Each
£ 33.55 incl. VAT
  • Usually arrives within 14 working days