Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 6.906-531.0 SUCTION TUBE
KARCHER 6.906-531.0 SUCTION TUBE
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
69065310
rubix:
242A6687
ean:
4002667776034
Product details
Technical specifications
Product details : KARCHER 6.906-531.0 SUCTION TUBE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1000
x
42
x
42
mm
Logistic Weight
629
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.80
excl. VAT
/
Each
£
70.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 69021040 RUBBER SUCTION NOZZL 6.902-104.0
NILFISK NIL-29541 29541 CREVICE TOOL
KARCHER 9.770-638.0 CREVICE NOZZLE
6.900-922.0 KARCHER CREVICE NOZZLE 500MM
NILFISK D50 CONNECTION JOINT Z721002
KARCHER 69020720 REDUCING BUSHING 35-32
MAKITA P-70328 SET 2 446-447M/L
KARCHER 6.903-033.0 CREVICE NOZZLE
6.906-511.0 COMBI NOZZLE DN35
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
NILFISK 302003666 FLOOR NOZZLE D36X400MM W&D
NILFISK MOTOR 240V MP12112153
KARCHER 69002750 SUCTION TUBE
NILFISK 302002890 PLASTIC CREVICE NOZZLE
KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST