3M REUSABLE HALF FACE MASK RESPIRATOR HF-302 MEDIUM
Half Face Mask Respirator
See technical informationSee documentsReferences
3M:HF-302
Rubix:395A4805
Manufacturer :7100265524

Documents
Product details : 3M REUSABLE HALF FACE MASK RESPIRATOR HF-302 MEDIUM
3M™ Reusable Half Mask, HF-302, has been designed with user comfort and convenience in mind. Compatible with DIN threaded, 3M™ Filters DT-Series, the HF-302 offers protection against a wide range of respiratory hazards. The 3M™ Reusable Half Mask, HF-302, has been designed with user comfort and convenience in mind. Compatible with DIN threaded, 3M™ Filters DT-Series, the HF-302 offers protection against a wide range of respiratory hazards. Convenient for workplaces where different types of respiratory protection are used, the HF-302 shares the DT-Series filter range with the 3M™ Powered Air Respirator PF-600 Series and the 3M™ Reusable Full Face Masks, FF-300 and FF-600 Series, minimising the number of filter types that must be kept in stock.
Strengths
•Hybrid reflex seal contours and flexes to the user's face to aid wearer comfort
Nose pinch allows for improved integration with eyewear
Compatible with the 3M™ Filters DT-Series
Seal check mechanism - when pressed during exhale, the mask inflates slightly showing that a good seal has been achieved
Comfortable, durable, low profile head crade & thick elasticated straps with simple rear fastening
Size medium
Integrated voice panel for enhanced voice intelligibility while wearing the mask
Downward facing exhalation valve to reduce eyewear misting
Previously named the Scott™ AVIVA 40
Nose pinch allows for improved integration with eyewear
Compatible with the 3M™ Filters DT-Series
Seal check mechanism - when pressed during exhale, the mask inflates slightly showing that a good seal has been achieved
Comfortable, durable, low profile head crade & thick elasticated straps with simple rear fastening
Size medium
Integrated voice panel for enhanced voice intelligibility while wearing the mask
Downward facing exhalation valve to reduce eyewear misting
Previously named the Scott™ AVIVA 40
Applications
General Industry;Pharmaceuticals;Asbestos Removal;Construction;Mining;Farming;Horticulture
Technical specifications
Attributes
| Size | m |
|---|---|
| Main material | polypropylene |
| Type | half mask |
| Material | thermoplastic elastomer |
Show UNSPSC/ECL@SS
£ 35.26 excl. VAT
/ Each
£ 42.31 incl. VAT
- Delivery usually within ( 13 ) days