References
Mikalor:SC149-161-GOLD
Rubix:128A7736

Documents
Product details : ACTSEALTIT SB CLAMP PLATED STL SC149-161-GOLD
Mikalor Super Clamp is a heavy-duty hose clamp for various applications. The high strength 8.8 grade steel nut and T-bolt means this clamp can be tightened up using many different kinds of tools. It has gained acceptance in the industrial hose industry where ease of assembly and quality are important. Sizes range from 17 - 252mm.
Strengths
Bevelled edges to reduce wear and tear to the hose, the band bridge protects and reinforces the articulated tensioning system.
Applications
Commonly used in hose assembly manufacturing, agriculture, hydraulics, general engineering, chemical and food processing industries.
Technical specifications
Attributes
| Type | super gold w1 |
|---|---|
| Clamping diameter | 161 mm |
| Clamping range, minimum | 149 mm |
| Pack quantity | box |
| Clamping range, maximum | 161 mm |
| Width | 26 mm |
| Material | carbon steel, zinc plated and gold passivated |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- Usually arrives within 14 working days