References
Pratt Burnerd:9210-02505
Rubix:228469


Technical specifications
| Type | super precision |
|---|---|
| Body material | non-metallic and other materials |
Product details : PRT CHK 250MM 3JAW SC SUP-PRC 9210-02505
A range of versatile 3 jaw self centering chucks suitable for all normal turning requirements. Supplied with 1 set of inside and outside jaws, Manufactured from SG iron with jaw-way wear strips to ensure longer life. Guaranteed 25um F.I.M repeatability on chucks over 125mm.
Technical specifications
Attributes
| Type | super precision |
|---|---|
| Body material | non-metallic and other materials |
| Weight | 27 kg |
| Passage/run | 76 mm |
| Outer diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 1,588.10 excl. VAT
/ Each
£ 1,905.72 incl. VAT
- Usually arrives within 14 working days