• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Turning machine mandrels and accessories
  5. Turning machine mandrels and plates
  6. Mandrel key
  7. MAKITA 763415-9 CHUCK KEY S10 DA3010/301

MAKITA 763415-9 CHUCK KEY S10 DA3010/301

Chuck key

See technical information

References

Makita:763415-9
Rubix:80016051
EAN:0088381101196
brand logo
brand logo

Product details : MAKITA 763415-9 CHUCK KEY S10 DA3010/301


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

SANDVIK SHIM PIN 170.3-860KEY FOR CSB850-2RETOMEGAPROD OM33177 VDI40 E2 40X12 BORING BAR HOLDEROMEGAPROD OM33151 VDI30 E1 30X25 INDEXABLE DRILL HOLDEROMEGAPROD OM33109 VDI30 B3 40X20OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORTOMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDEROMEGAPROD OM33110 VDI40 B3 25X44OMEGAPROD OM33102 VDI40 B1 25X44 RADIAL HOLDER RIGHT HAND SHORTOMEGAPROD OM33134 VDI40 C1 40X25 AXIAL HOLDER RIGHT HANDOMEGAPROD OM33145 VDI30 C4 30X20 AXIAL OVERHEAD HOLDER LEFT HANDOMEGAPROD OM33138 VDI40 C2 40X25 AXIAL HOLDER LEFT HANDSANDVIK SHIM PIN 170.3-860OMEGAPROD OM33172 VDI30 E2 30X20 BORING BAR HOLDERDRAPER 06901 FACE PLATE 160MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap