Angular contact ball bearing FAG 7311-B-XL-MP-UA, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 29 mm

Angular contact ball bearing

See technical information

References

FAG:7311-B-XL-MP-UA
Rubix:158A7362
Manufacturer :0167261200000
EAN:4012801166607
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : FAG 7311-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x120x120 mm
Logistic Weight1570 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Bearing Clearancecn
Sealingopen
Series73..-b-xl-mp
Cagebrass
Reference speed5600 rpm
Limit speed10000 rpm
Basic static load, radial - C0r61000 N
Basic dynamic load, radial - Cr91000 N
£ 153.69 excl. VAT
/ Each
£ 184.43 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories