Angular Contact Ball Bearing 73.. Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistics dimensions (L x W x H) | 41x180x180 mm |
---|---|
Logistic Weight | 4737,6 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Bearing Clearance | cn |
Series | 73be |
Material | bearing steel |
Cage | brass |
Reference speed | 4500 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 156000 N |
Sealing | open |
In stock: Next day delivery