Super-precision Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 846,3 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 72BE |
Material | Bearing steel |
Cage | Brass |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 61000 N |
Sealing | Open |
Usually arrives within 14 working days