Angular contact ball bearing FAG 7317-B-XL-MP-UO, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing
See technical informationReferences
FAG:7317-B-XL-MP-UO
Rubix:229A0891
Manufacturer :0191179810000
EAN:4012801283830

Product details : FAG 7317-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x180x180 mm |
|---|---|
| Logistic Weight | 4900 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 41 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 4100 rpm |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 343.86 excl. VAT
/ Each
£ 412.63 incl. VAT
- Delivery usually within ( 7 ) days
