Angular contact ball bearing FAG 3208-BD-XL-2HRS-TVH, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3208-BD-XL-2HRS-TVH
Rubix:158A9346
Manufacturer :0638556070000
EAN:4012802477658

Product details : FAG ANG. CONTACT BEARING 3208-BD-XL-2HRS-TVH
Angular contact ball bearing 32..-BD-XL-2HRS-TVH, double row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 597 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs-tvh |
| Cage | polyamide |
| Limit speed | 6700 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 49.67 excl. VAT
/ Each
£ 59.60 incl. VAT
- In stock: Next day delivery
