Angular contact ball bearing FAG 3303-BD-XL-TVH-L285-C3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3303-BD-XL-TVH-L285-C3
Rubix:274A6597
Manufacturer :0698202280030
EAN:4064327818447

Product details : FAG 3303-BD-XL-TVH-L285-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 178 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 22.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 12600 rpm |
| Limit speed | 16600 rpm |
| Basic static load, radial - C0r | 13100 N |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ Each
£ 32.40 incl. VAT
- Delivery usually within ( 7 ) days
