Angular contact ball bearing FAG 3208-BD-XL-TVH-L285-C3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3208-BD-XL-TVH-L285-C3
Rubix:229A4034
Manufacturer :0697379670030
EAN:4012802631852

Product details : FAG 3208-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 594 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 9100 rpm |
| Limit speed | 8900 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 41.94 excl. VAT
/ Each
£ 50.33 incl. VAT
- Delivery usually within ( 7 ) days
