Angular Contact Ball Bearing 32.. Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 30,2x80x80 mm |
---|---|
Logistic Weight | 585 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 30.2 mm |
Bearing Clearance | C3 |
Series | 32A |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 36500 N |
Basic dynamic load, radial - Cr | 48000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days