Super-precision Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x95x95 mm |
---|---|
Logistic Weight | 395 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | 7012 |
Material | bearing steel |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 40300 N |
Sealing | open |
Usually arrives within 14 working days