Angular contact ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x320x320 mm |
---|---|
Logistic Weight | 24800 g |
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 65 mm |
Bearing Clearance | CN |
Series | 73..-B-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2200 rpm |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 430000 N |
Basic dynamic load, radial - Cr | 340000 N |
Sealing | Open |
Usually arrives within 14 working days