Angular contact ball bearing FAG 7211-B-XL-TVP-P5-UO, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
FAG:7211-B-XL-TVP-P5-UO
Rubix:229A0808
Manufacturer :0167253100000
EAN:4012801282260

Product details : FAG 7211-B-XL-TVP-P5-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 645 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6800 rpm |
| Limit speed | 9200 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 52000 N |
Show UNSPSC/ECL@SS
£ 91.66 excl. VAT
/ Each
£ 109.99 incl. VAT
- Delivery usually within ( 7 ) days
