Angular contact ball bearing FAG 7324-B-XL-TVP-UA, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
Angular contact ball bearing
See technical informationReferences
FAG:7324-B-XL-TVP-UA
Rubix:158A7771
Manufacturer :0167265370000
EAN:4012801207942

Product details : FAG 7324-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x260x260 mm |
|---|---|
| Logistic Weight | 12520 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 2850 rpm |
| Limit speed | 3350 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 275000 N |
Show UNSPSC/ECL@SS
£ 718.17 excl. VAT
/ Each
£ 861.80 incl. VAT
- Delivery usually within ( 7 ) days
