Super-precision Angular Contact Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x22x22 mm |
---|---|
Logistic Weight | 12,1 g |
Inner diameter | 8 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Series | 708 |
Material | Bearing steel |
Sealing | Open |
Usually arrives within 14 working days