Angular contact ball bearing FAG 7207-B-XL-JP, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7207-B-XL-JP
Rubix:229A0793
Manufacturer :0191146800000
EAN:4026677046239

Product details : FAG 7207-B-XL-JP 40DEG SRAC BEARING 191146800000
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 9600 rpm |
| Limit speed | 13400 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 25.94 excl. VAT
/ Each
£ 31.13 incl. VAT
- Delivery usually within ( 7 ) days
