Angular contact ball bearing FAG 7206-B-XL-MP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing
See technical informationReferences
FAG:7206-B-XL-MP
Rubix:274A7073
Manufacturer :0191146210000
EAN:4026677181176

Product details : FAG 7206-B-XL-MP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 11300 rpm |
| Limit speed | 20500 rpm |
| Basic static load, radial - C0r | 13000 N |
| Basic dynamic load, radial - Cr | 21900 N |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Delivery usually within ( 7 ) days
