SNR - Self-Aligning Ball Bearing - 3311.A
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49.2 mm |
Bearing Clearance | cn |
Series | 3300 |
Reference speed | 5000 rpm |
Limit speed | 5500 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 78800 N |
Basic dynamic load, radial - Cr | 98600 N |
Sealing | open |
Usually arrives within 14 working days