Super-precision Angular Contact Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x68x68 mm |
---|---|
Logistic Weight | 131 g |
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Series | 71909 |
Material | Bearing steel |
Basic static load, radial - C0r | 9000 N |
Basic dynamic load, radial - Cr | 12400 N |
Sealing | Open |
Usually arrives within 14 working days