Angular contact ball bearing FAG 3202-BD-XL-TVH-L285-C3, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 15.9 mm
Angular contact ball bearing
See technical informationReferences
Superseded Ref:3202-BD-XL-TVH-L285-C3
FAG:3202-BD-XL-TVH-L285-C3
Rubix:274A6542
Manufacturer :0702179980030
EAN:4064327933492

Product details : FAG 3202-BD-XL-TVH-L285-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 18500 rpm |
| Limit speed | 22300 rpm |
| Basic static load, radial - C0r | 7400 N |
| Basic dynamic load, radial - Cr | 12600 N |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- In stock: Next day delivery
