Angular contact ball bearing FAG 7320-B-XL-JP, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Angular contact ball bearing
See technical informationReferences
FAG:7320-B-XL-JP
Rubix:274A7166
Manufacturer :0167264560000
EAN:4026677045249

Product details : FAG 7320-B-XL-JP ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 7380 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-jp |
| Cage | steel |
| Reference speed | 3550 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 197000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 391.93 excl. VAT
/ Each
£ 470.32 incl. VAT
- Usually arrives within 14 working days
