Precision / Spindle bearing SKF S7004 CE/HCP4ADGA, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm


Angular contact ball bearing SKF

References
skf:S7004 CE/HCP4ADGA
rubix:101A2160
ean:7316575981198
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING S7004CE/HCP4ADGA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technical specifications


Attributes
Logistic Weight115 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
SeriesS7004
PrecisionP4
Show UNSPSC/ECL@SS
£ 584.62 excl. VAT
/ Each
£ 701.54 incl. VAT
  • In stock: Next day delivery

Check our products from related categories