Super-precision Angular Contact Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 126 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Series | 7205 |
Material | Bearing steel |
Basic static load, radial - C0r | 7.2 N |
Basic dynamic load, radial - Cr | 13.5 N |
Sealing | Open |
Usually arrives within 14 working days