Angular contact ball bearing FAG 3306-BD-XL-2Z-C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing
See technical informationReferences
FAG:3306-BD-XL-2Z-C3
Rubix:274A6603
Manufacturer :0816676200030
EAN:4047643336093

Product details : FAG 3306-BD-XL-2Z-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z, double row, X-life, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 559 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 30.2 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Series | 33..-bd-xl-2z |
| Reference speed | 8500 rpm |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 43000 N |
Show UNSPSC/ECL@SS
£ 47.55 excl. VAT
/ Each
£ 57.06 incl. VAT
- Usually arrives within 14 working days
