Angular contact ball bearing FAG 7204-B-XL-TVP-P5-UL, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm


Angular contact ball bearing

References
fag:7204-B-XL-TVP-P5-UL
rubix:229A0784
manufacturer :0191144940000
ean:4012801011839
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
See all Specifications

Product details : FAG 7204-B-XL-TVP-P5-UL SINGLE ROW ANGULAR CONTACT BALL BEARING 19


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x47x47 mm
Logistic Weight111 g
Inner diameter20 mm
Outer diameter47 mm
Width14 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed15400 rpm
Limit speed21600 rpm
Basic static load, radial - C0r7800 N
Basic dynamic load, radial - Cr14900 N
SealingOpen
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories