Angular contact ball bearing NTN 7216B, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
NTN - Angular Contact Ball Bearing - 7216B
See technical informationSee documentsReferences
NTN:7216B
Rubix:205A1077
EAN:4547359445046



Documents
Product details : NTN 7216B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1530 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 69500 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 78.39 excl. VAT
/ Each
£ 94.07 incl. VAT
- Delivery usually within ( 3 ) days
