Ball bearing Angular contact radial Single row, single thrust (contact angle <= 45°)
Inner diameter | 25 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 586,8 g |
Inner diameter | 25 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | cn |
Series | 74b |
Material | bearing steel |
Cage | brass |
Reference speed | 11000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 39700 N |
Sealing | open |
Usually arrives within 14 working days