Super-precision Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 78 mm |
Width | 10 mm |
Logistic Weight | 100 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 78 mm |
Width | 10 mm |
Series | 71812 |
Material | bearing steel |
Basic static load, radial - C0r | 14300 N |
Basic dynamic load, radial - Cr | 13500 N |
Sealing | open |
Usually arrives within 14 working days