Precision / Spindle bearing SNR 71911.CV.U.J74, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm


SNR - Precision ball bearings - 10R71915CVUJ74

References
snr:71911.CV.U.J74
rubix:394A5053
ean:3413520204662
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter80 mm
Width13 mm
See all Specifications

Product details : SNR 71911CVUJ74 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter80 mm
Width13 mm
Seriesmto71900
Cagephenolic resin
Basic static load, radial - C0r16900 N
Basic dynamic load, radial - Cr18300 N
Sealingopen
Show UNSPSC/ECL@SS
£ 175.75 excl. VAT
/ Each
£ 210.90 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories