Angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.4 mm |
Logistic Weight | 352 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Series | 33..-bd-xl-tvh |
Cage | polyamide |
Reference speed | 9400 rpm |
Limit speed | 12400 rpm |
Basic static load, radial - C0r | 21000 N |
Basic dynamic load, radial - Cr | 31500 N |
Sealing | open |
Usually arrives within 14 working days