Angular contact ball bearing SKF
Inner diameter | 150 mm |
---|---|
Outer diameter | 210 mm |
Width | 28 mm |
Logistic Weight | 2500 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 210 mm |
Width | 28 mm |
Series | 71930 |
Material | Bearing steel |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 108000 N |
Sealing | Open |
Usually arrives within 14 working days