References
NTN:SL01-4914
Rubix:205A8325
EAN:4547359184426

Product details : NTN SL01-4914 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x30 mm |
|---|---|
| Logistic Weight | 758 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 86.25 excl. VAT
/ Each
£ 103.50 incl. VAT
- Delivery usually within ( 3 ) days
