NTN NJ2320EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2320EG1C3
See technical informationSee documentsReferences
NTN:NJ2320EG1C3
Rubix:205A5803
EAN:4547359121858



Documents
Product details : NTN NJ2320EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x73 mm |
|---|---|
| Logistic Weight | 11700 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 715000 N |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 727.43 excl. VAT
/ Each
£ 872.92 incl. VAT
- Delivery usually within ( 3 ) days
