NSK NU2215WC3 CYLINDRICAL ROLLER BEARING NU2215ECJC3
Cylindrical roller bearing NU22
See technical informationReferences
NSK:NU2215WC3
Rubix:104A7950
Manufacturer :NU2215WC3 N
EAN:00029176403156

Product details : NSK NU2215WC3 CYLINDRICAL ROLLER BEARING NU2215ECJC3
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Logistic Weight | 1560 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 123.54 excl. VAT
/ Each
£ 148.25 incl. VAT
- Usually arrives within 14 working days
