SKF N 1019 KTN9/SP N1019KTN9SP CYL ROLLER BEARING
Super-precision Cylindrical Roller Bearing
See technical informationReferences
SKF:N 1019 KTN9/SP
Rubix:212A9150
Manufacturer :108592
EAN:7316571313733

Product details : SKF N 1019 KTN9/SP N1019KTN9SP CYL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 1,118.07 excl. VAT
/ Each
£ 1,341.68 incl. VAT
- Usually arrives within 14 working days
