Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 560 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-TVP2 |
Material | Steel |
Cage | Polyamide |
Reference speed | 5300 rpm |
Limit speed | 11100 rpm |
Basic static load, radial - C0r | 88000 N |
Basic dynamic load, radial - Cr | 92000 N |
Usually arrives within 14 working days