Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x200x200 mm |
---|---|
Logistic Weight | 5677 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 52 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NN..-AS-K-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, radial - C0r | 500000 N |
Basic dynamic load, radial - Cr | 295000 N |
Usually arrives within 14 working days