OPTIBELT XPA 1900 XEP 1014738
SUPER XE-POWER PRO High-Performance Wedge Belt
See technical informationReferences
Optibelt:XPA 1900 XEP
Rubix:266A3176
Manufacturer :1014738
EAN:4044978160546



Product details : OPTIBELT XPA 1900 XEP 1014738
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
XPA 1900 XEP
Strengths
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Technical specifications
Attributes
| Logistic Weight | 169,10 g |
|---|---|
| Profile | xpa |
| Pitch length | 1900 mm |
| Outer length | 1918 mm |
| Upper width | 12.7 mm |
| Height | 10 mm |
| Interior length | 1855 mm |
| Material | epdm |
| Section | 12,7x10 |
| 9 mm | |
| 1900 mm |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Usually arrives within 14 working days
