References
Superseded Ref:857764
Mecaline:SPB3750E - 889482
Rubix:243A4383
Manufacturer :889482
EAN:3660338420351

Documents
Product details : MECALINE SPB3750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3750 mm |
| Interior length | 3690 mm |
| Outer length | 3772 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 27.09 excl. VAT
/ Each
£ 32.51 incl. VAT
- In stock: Next day delivery
