GATES WEDGEBELT 3V ENV 3V900 SUPERHC


SuperHC 3V

References
gates:3V900 SUPERHC
rubix:104A4999
manufacturer :9332-00900
ean:5412571078022
brand logo
brand logo
Technical specifications
Profile3V
Pitch length2285 mm
See all Specifications

Product details : GATES WEDGEBELT 3V ENV 3V900 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile3V
Pitch length2285 mm
Outer length354.33 mm
MaterialCR
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days