GATES WEDGEBELT 8V ENV 8V1900 SUPERHC


SuperHC 8V

References
gates:8V1900 SUPERHC
rubix:104A4577
manufacturer :9336-31900
ean:5414465803253
brand logo
brand logo
Technical specifications
Profile8V
Pitch length4825 mm
See all Specifications

Product details : GATES WEDGEBELT 8V ENV 8V1900 SUPERHC


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profile8V
Pitch length4825 mm
Outer length748.03 mm
Show UNSPSC/ECL@SS
£ 160.76 excl. VAT
/ Each
£ 192.91 incl. VAT
  • Usually arrives within 14 working days