FENNER WEDGE BELT WRAPPED ULTRA PLUS SPA NARROW SECTION X 2632MM

V-belt

See technical information

References

Fenner:SPA2632-FEN
Rubix:406A1783
Manufacturer :260A0263
brand logo

Technical specifications

Profilespa
Upper width13 mm
Pitch length2632 mm
See all Specifications

Product details : FENNER WEDGE BELT WRAPPED ULTRA PLUS SPA NARROW SECTION X 2632MM


Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Wedge belt Ultra PLUS wrapped narrow section SPA2632

Strengths

► Extended temperature range -55° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant

► Ideal for use in single or multi-belt drives

► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilespa
Upper width13 mm
Pitch length2632 mm
Interior length2587 mm
Outer length2650 mm
Thickness10 mm
Materialcr (polychloroprene)
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
  • Delivery usually within ( 2 ) days