Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1650 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1650 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1650E - 889594
rubix:
243A4484
manufacturer :
889594
ean:
3660338421471
Technical specifications
Profile
SPZ
Pitch length
1650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1650
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.96
excl. VAT
/
Each
£
9.55
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELT 8V ENV 8V1000 SUPERHC
GATES 9627-62000 SPC2000 DELTA NARROW
OPTIBELT SPZ 1037 1796846
OPTIBELT SPZ 18507700 WEDGEBELT SPZ ENV SPZ1850E
GATES WEDGEBELTSPZMCOG SPZ3550MN SUPERHC MN
GATES SPB2500MN SUPERHC MN WEDGE BELT SPB SECTION SPB2500MC
GATES 9626-62500 SPB2500 DELTA NARROW
GATES 9626-65600 SPB5600 DELTA NARROW
GATES SPA1520 DELTA NARROW 9625-61520 V WEDGE BELT
GATES SUPER HC VBELT SPZ1400 SUPERHC
GATES 9625-62382 SPA2382 DELTA NARROW
GATES 9626-62360 SPB2360 DELTA NARROW
MECALINE SPA1532 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 31826002
GATES 9625-61682 SPA1682 DELTA NARROW