References
Superseded Ref:857810
Mecaline:SPZ630E - 889648
Rubix:243A4528
Manufacturer :889648
EAN:3660338422010

Documents
Product details : MECALINE SPZ630 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 630 mm |
| Interior length | 593 mm |
| Outer length | 643 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- In stock: Next day delivery
