References
Mecaline:SPZ2500E - 889632
Rubix:243A4514
Manufacturer :889632
EAN:3660338421853

Documents
Product details : MECALINE SPZ2500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2500 mm |
| Interior length | 2463 mm |
| Outer length | 2513 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- In stock: Next day delivery
