Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ710 WRAPPED WEDGE BELT 2.0
MECALINE SPZ710 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ710E - 889653
rubix:
243A4533
manufacturer :
889653
ean:
3660338422065
Technical specifications
Profile
SPZ
Pitch length
710
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ710 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
710
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.11
excl. VAT
/
Each
£
7.33
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 9624-62060 SPZ2060 DELTA NARROW
MECALINE SPB3800 WRAPPED WEDGE BELT 2.0
GATES 9624-62120 SPZ2120 DELTA NARROW
GATES WEDGEBELT 8V ENV 8V1000 SUPERHC
GATES SUPER HC VBELT SPC2000 SUPERHC
GATES 9624-61437 SPZ1437 DELTA NARROW
MECALINE SPA1107 SPA Wrapped Wedge Belt
GATES 9625-62382 SPA2382 DELTA NARROW
MECALINE SPZ1337 WRAPPED WEDGE BELT 2.0
GATES 9189-00190 8VP1900 PREDATOR
GATES SPZ1312MN SUPERHC MN WEDGEBELTSPZMCOG SPZ1312MC
OPTIBELT OPTI REDPOWER BELT SPA 23326002
GATES WEDGEBELTSPAMCOG SPA2332MN SUPERHC MN
GATES 9625-62082 SPA2082 DELTA NARROW
MECALINE SPZ2160 WRAPPED WEDGE BELT 2.0